This item is now discontinued. View the direct replacement: WW-26048-96 or browse similar items

FLUKE-189 True rms Multimeter

Representative image only.
Fluke Mfr # FLUKE-189 – Item # WW-26088-10
Available for sale only in the United States and Canada Advanced features provide quicker measurements

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.05
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.025% + 5 digits
  • DC Min (amps)0.0005
  • DC Max (amps)10
  • DC Current Accuracy±0.15% + 2 digits
  • AC Min (Volts)0.05
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±0.4% + 40 digits
  • AC Min (amps)0.0005
  • AC Max (amps)10
  • AC Current Accuracy±0.75% + 5 digits
  • Resistance Min (Ω)500
  • Resistance Max (MΩ)500
  • Frequency Min (Hz)500
  • Frequency Max (KHz)1000
  • Duty CycleYes
  • Conductance40.00 nS
  • Safety RatingCAT III 1000V, CAT IV 600V, IEC 61010-1
  • PowerFour 1.5 V AA batteries (Included)
  • Width (in)6.25
  • Height (in)3.25
  • Depth (in)9.25
  • DescriptionTrue rms Multimeter
Canadian Standards AssociationLifetime WarrantyUL Listed.

More About this Item

Backlit dual display features a 50,000 count digital display and a 51 segment analog bargraph. Both meters feature an AC band width of 100kHz. View the MIN/MAX/Avg readings with real time stamp at the touch of a button. Download your stored data to your PC for analysis. Measures and reads temperature in both °F and °C with optional temperature probes. Optional ToolPak™ accessory allows you to hang your meter with a magnet or strap. Optional FlukeView® Forms software stores and analyzes your reading on your PC and creates custom documentation. Model 26088-10 meter stores up to 100 individual readings and up to three days of stand alone datalogging to identify stable and unstable periods. What’s included: test leads, alligator clips, four 1.5 V AA batteries, certificate of conformance, instruction guide, and user manual on CD-ROM.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat