Disposable Polypropylene Test/Culture Tubes, 25 mL

Representative image only.

Disposable Polypropylene Test/Culture Tubes, 25 mL

| Item: 6361002

Easy handling, cost effective

₹67,100.00INR / Pkg of 250

₹67,100.00INR / Pkg of 250

Buy It Together

Current Item

Disposable polypropylene test/culture tubes, 25 mL
Disposable polypropylene test/culture tubes, 25 mL
6361002

₹67,100.00INR / Pkg of 250
+ +
Pyrex 9800-16 Test Tube; 20 mL, pack of 72
3456905

Call For Price
+ =
Total Price 162500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High-capacity, tall-form test tubes—ideal alternative to glass
  • Autoclavable
  • Designed with 25 mL capacity
  • Test tube has a 18 mm outer diameter and 150 mm length
  • 6 month warranty

More About this Item

These disposable low-cost polypropylene (PP) culture and test tubes are available in the larger sizes and capacities required for trace metal/ICP analysis. A lip at the top reinforces the rim and facilitates handling.

6 Month Warranty
Specifications
  • AutoclavableYes
  • Tube Capacity (mL)25
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Tube Length (mm)150
  • Tube Outside Diameter (OD) (mm)18
  • GraduationsNone
  • DescriptionDisposable polypropylene test/culture tubes, 25 mL
  • Warranty6 month
Reviews
Q&A