Diba Chromatography Column Frit, 50 mm dia, 50 µm, PTFE; 20/pk

Representative image only.

Diba Chromatography Column Frit, 50 mm dia, 50 µm, PTFE; 20/pk

Diba | Mfr: 006FR-50-50| Item: 1194530

Select from a range of porosities for your media and chemistry

₹67,600.00INR / Pkg of 20

₹67,600.00INR / Pkg of 20

Buy It Together

Current Item

Diba Chromatography Column Frit, 50 mm dia, 50 µm, PTFE; 20/pk
Diba Chromatography Column Frit, 50 mm dia, 50 µm, PTFE; 20/pk
1194530

₹67,600.00INR / Pkg of 20
+ + + + + + +
Diba Omnifit® EZ Fixed Column Endpiece, 6.6 mm; 1/ea
1194208

₹20,600.00INR / Each
+ =
Total Price 1002500.00 ADD 9 ITEMS TO CART
Product Description

Key Features

  • Extend the life of your columns with these replacement frits

More About this Item

Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application. Match the column ID to select the correct frit.

Specifications
  • Column Inside Diameter (ID) (mm)50
  • Wetted MaterialsPTFE
  • Description50 µm
Reviews
Q&A