Diba Chromatography Column Frit, 15 mm dia, 30 µm, PTFE; 20/pk

Representative image only.

Diba Chromatography Column Frit, 15 mm dia, 30 µm, PTFE; 20/pk

Diba | Mfr: 006FR-15-30| Item: 1194511

Select from a range of porosities for your media and chemistry

₹19,500.00INR / Pkg of 20

₹19,500.00INR / Pkg of 20

Buy It Together

Current Item

Diba Chromatography Column Frit, 15 mm dia, 30 µm, PTFE; 20/pk
Diba Chromatography Column Frit, 15 mm dia, 30 µm, PTFE; 20/pk
1194511

₹19,500.00INR / Pkg of 20
+ + + + + + +
Diba Omnifit® EZ Fixed Column Endpiece, 6.6 mm; 1/ea
1194208

₹20,600.00INR / Each
+ =
Total Price 954400.00 ADD 9 ITEMS TO CART
Product Description

Key Features

  • Extend the life of your columns with these replacement frits

More About this Item

Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application. Match the column ID to select the correct frit.

Specifications
  • Column Inside Diameter (ID) (mm)15
  • Wetted MaterialsPTFE
  • Description30 µm
Reviews
Q&A