Cole-Parmer Silver Aluminum Crimp Cap, 13 mm Dia., Pharma-Fix, Butyl/PTFE Septum w/Hole; 1000/PK

Representative image only.

Cole-Parmer Silver Aluminum Crimp Cap, 13 mm Dia., Pharma-Fix, Butyl/PTFE Septum w/Hole; 1000/PK

Cole-Parmer | Item: 9870464

Aluminum crimps tightly around neck for a tight seal

₹98,400.00INR / Pkg of 1000

₹98,400.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Silver Aluminum Crimp Cap, 13 mm Dia., Pharma-Fix, Butyl/PTFE Septum w/Hole; 1000/pk
Cole-Parmer Silver Aluminum Crimp Cap, 13 mm Dia., Pharma-Fix, Butyl/PTFE Septum w/Hole; 1000/pk
9870464

₹98,400.00INR / Pkg of 1000
+ +
Cole-Parmer Butyl Septum, 20 mm; 1000/pk
9870618

₹18,200.00INR / Pkg of 1000
+
Cole-Parmer CRT-20 Manual Crimping Tool, 20 mm Dia
9870681

₹68,000.00INR / Each
+
Cole-Parmer CRT-13 Manual Crimping Tool, 13 mm Dia
9870687

₹68,000.00INR / Each
=
Total Price 295000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Select from a variety of caps and septa materials that fit your application and needs
  • Magnetic bimetallic caps available
  • Silver aluminum 13 mm dia. cap Butyl red/PTFE gray, Pharma-Fix septum with a center hole Septum Hardness: 50° shore A Thickness: 2.0 mm

More About this Item

Constructed of aluminum, these crimp vials are ideal for use with your crimp neck vials. To ensure autosamplers function reliably, these caps and septa meet the rigorous specifications demanded by both the analysis and the instrument itself. Defined hardness and cleanliness properties ensure there is a septum available to be both fully compatible with the autosampler needle and meet the demands of the specific analysis.

Specifications
  • Cap TypeCrimp
  • Cap Diameter (mm)13
  • Cap MaterialAluminum
  • Cap colorSilver
  • Septum TypeRed Butyl/Grey PTFE
  • SterileNo
  • Special FeaturesPharma-Fix
  • DescriptionCrimp Cap, 13mm, Aluminum, Pharma-Fix Red Butyl/Grey PTFE Septa; 1000/pk
Reviews
Q&A