Cole-Parmer Disposable Micro Spatulas, Sterile, PS, 2 mL; 100/PK

Representative image only.

Cole-Parmer Disposable Micro Spatulas, Sterile, PS, 2 mL; 100/PK

Cole-Parmer | Item: 0626421

Dispense and sample small quantities of powders and granules

₹57,500.00INR / Pkg of 100

₹57,500.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Disposable Micro Spatulas, Sterile, PS, 2 mL; 100/PK
Cole-Parmer Disposable Micro Spatulas, Sterile, PS, 2 mL; 100/PK
0626421

₹57,500.00INR / Pkg of 100
+ + =
Total Price 87600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Supplier Certificate of Conformity is included with product shipment.

Key Features

  • Manufactured and packed in an ISO Class 8 (Class 100,000) cleanroom to ensure cleanliness and reduce cross-contamination
  • Made from high-impact polystyrene (HIPS) which conforms to FDA, EC, and EU regulations
  • BSE/TSE free
  • Blade measures 40 mm L x 13 mm W
  • Slightly raised sides ensure samples stay on the spatula
  • 1 year warranty

More About this Item

The single-use spatulas are gamma irradiated and individually packaged so they can be used straight out of the bag without cleaning.

1 Year WarrantySterile
Specifications
  • Capacity (mL)2
  • Overall Length (cm)17.5
  • Width (cm)1.3
  • Handle Length (cm)13.5
  • MaterialPolystyrene (PS)
  • ColorWhite
  • SterileYes
  • DescriptionDisposable Micro Spatulas, Sterile, PS, 2 mL; 100/PK
  • Warranty1 year
Reviews
Q&A