Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register
Home  > 
Discontinued Items >

Sartorius Cubis Semi-Micro Balance, 220 G X 0.01 Mg, 120VAC

Sartorius  |   Mfr# MSA225S-000-DU  |   Item# WW-11228-24

$12,000.00 USD/EACH


  • Compact footprint occupies 25% less space compared to conventional lab balances with similar resolution
  • Q-Pan off-center load compensation eliminates errors caused when a sample is off-centered on the weighing pan
  • Q-Level automatic leveling technology makes it easier and faster to level the balance accurately
  • SD card slot allows secure transfer of all data or tasks from one Cubis to another and reduces set up time

  • Features a high-resolution, high-contrast touch screen
MSE -Standard display offers precise activation of functions for users who prefer classic operation and a wide range of performance features.

MSA-Touch screen balances feature a high-resolution color display of texts and graphics for complex applications that require substantial text input.

What's Included:
120 VAC power adapter.
Product Type Semi-Microbalance
Auto shutoff Yes
Calibration Internal
Capacity (g) 220
Housing dimensions 24.8 x 36.8 x 40.6 cm
Dimensions (" W) 9-3/4
Dimensions (" H) 14-1/2
Dimensions (" D) 16
Display touch screen
Pan size (L x W) 3-3/8" x 3-3/8" (8.5 x 8.5 cm)
Readability (mg) 0.01
Model MSA225S-000-DU
Linearity (mg) ±0.1
Repeatability (mg) ±0.025
Brand Sartorius
Weighing units g, kg, ct, lb, oz, tr oz, lb:oz, gn, dwt, mg, mommes, tola, baht, Newton
Power (VAC) 120
Stability Indicator Yes
Output RS-232 / USB / auxiliary
Power 60 Hz
Manufacturer number MSA225S-000-DU


at $265.00 USD/EACH

Usually ships in 14 days.
Related products

at $51.50 USD/EACH
In stock.

at $141.00 USD/EACH
Usually ships in 6 days.

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    it is possible to have this balance for 220 Volts?
    Asked on 7/18/2012 by paulpcm from la paz. bolivia

    1 answer



      The power adapter on this unit is self-sensing to voltage and will support up to 220VAC. However, you will need a line cord specific to the local plug style used. The part number for the unit can be found by calling our Application Specialists.

      Answered on 7/18/2012 by Jay from Customer Service
Displaying question 1

Do you have a question about this product? 

Product Reviews