India
[Change]
Shopping Cart
Subtotal
=
₹ 0.00
Items
=
0
View Cart
India
91-22-6716-2222
or
Live Chat
Welcome,
log in
or
register
Search
Shop All Products
Balances & Scales
Baths and Circulators
Calibration
Clean Room
Cooling Equipment
Flow, Level & Valves
Fluid & Liquid Handling
Furniture & Fume Hoods
Heating Equipment
Industrial Equipment
Lab Equipment
Laboratory Cleaning Supplies
Laboratory Supplies & Consumables
Life Science
Masterflex Peristaltic Pumps
Masterflex Pump Tubing
Material Handling and Storage
Material Testing & Physical Testing
Mixers and Blenders
pH Meters and Water Quality Products
Pressure & Vacuum Instruments
Process Equipment & Instrumentation
Pumps
Recorders & Data Acquisition
Safety Products
Shop by Industry
Spectroscopy and Spectrophotometers
Temperature, Humidity, Moisture and Weather Products
Tubing, Fittings, and Hose
Shop by
|
Service & Support
|
Technical Resources
|
My Account
Check order status
View Product List
1
of
4 >
Representative photo only
Polypropylene Filter Capsules pore size 0 22
Click to enlarge
More Product Details
Specifications
Technical Resources
Virtual Catalog (PDFs)
Related technical articles
Service & Support
Answer Box -Q&A posts
Product Reviews
Recommended Products
dummy
Close[X]
WW-29818-00
was succesfully added to your cart.
No Calibration Needed
Yes, Add Calibration
Learn more:
Why calibrate Test Equipment?
Home
>
Laboratory Supplies & Consumables
>
Filtration
>
Laboratory Filtration Products
>
Capsules and In-Line Filters
>
Disposable High-Area Capsule Filters
>
Disposable High-Area Capsule Filters, Polypropylene Membrane Capsules
Share
|
Sorry, this item is now discontinued.
Please browse similar items.
or
Contact us for more information.
Polypropylene Filter Capsules; pore size, 0.22µ
WW-29818-00
Call for Price
Discontinued
Qty
:
Save to shopping list
High filtration area of 5110 cm
2
Designed for removal of particles or bacteria from aqueous solutions and gas streams
Polypropylene (PP) capsules have PP housing
Capsules measure 10-1/2" L x 3-1/4" dia (26.7 x 8.3 cm)
These disposable capsules eliminate the need to disassemble, clean, then reassemble a housinghousing and filter come in one single unit. Capsules contain no glue or surfactants. Each unit is individually tested and flushed with 18 M water to reduce extractables. Units include two upstream vents to facilitate venting in any position.
Specifications
Connections
1/4" NPT(M)
Max temperature
40°C
Max pressure
80 psi
Pore size
0.22 µ
Technical Resources
Virtual Catalog (PDFs)
11-12 International Catalog
13-14 International Catalog
Related technical articles (Roll over for summary)
Laboratory Filtration Selection Guide
Science in the Small Dairy Industry: Milk Sediment Testing
Basics of Cartridge Filtration
Show All...
Equipping a Laboratory: A Study in Customer Service Excellence
Show Less...
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 91-22-6716-2222
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
91-22-6716-2222
See Details
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
Close
Save My Shopping List
Please login in order to use Shopping Lists
Close
Close
Save My Shopping List
You can
view your shopping list
or
continue shopping