United States
[Change]
Shopping Cart
Subtotal
=
$0.00
Items
=
0
View Cart
United States
1-800-323-4340
or
Live Chat
Welcome,
log in
or
register
Search
Shop All Products
Balances & Scales
Baths and Circulators
Calibration
Clean Room
Cooling Equipment
Flow, Level & Valves
Fluid & Liquid Handling
Furniture & Fume Hoods
Heating Equipment
Industrial Equipment
Lab Equipment
Laboratory Cleaning Supplies
Laboratory Supplies & Consumables
Life Science
Masterflex Peristaltic Pumps
Masterflex Pump Tubing
Material Handling and Storage
Material Testing & Physical Testing
Mixers and Blenders
pH Meters and Water Quality Products
Pressure & Vacuum Instruments
Process Equipment & Instrumentation
Pumps
Recorders & Data Acquisition
Safety Products
Shop by Industry
Spectroscopy and Spectrophotometers
Temperature, Humidity, Moisture and Weather Products
Tubing, Fittings, and Hose
Shop by
|
Service & Support
|
Technical Resources
|
My Account
Check order status
View Product List
< 10
of
20 >
Representative photo only
Disposable In Line Gas Liquid Filters Nylon gas efficiency 93 liquid efficiency 25 5 pack
Click to enlarge
More Product Details
Specifications
Technical Resources
Virtual Catalog (PDFs)
Related technical articles
Service & Support
Answer Box -Q&A posts
Product Reviews
dummy
Close[X]
WW-02909-10
was succesfully added to your cart.
No Calibration Needed
Yes, Add Calibration
Learn more:
Why calibrate Test Equipment?
Home
>
Laboratory Supplies & Consumables
>
Filtration
>
Laboratory Filtration Products
>
Capsules and In-Line Filters
>
Disposable In-Line Gas/Liquid Filters
Share
|
Disposable In-Line Gas/Liquid Filters; Nylon; gas efficiency, 93%; liquid efficiency, 25µ; 5/pack
WW-02909-10
$145.00 USD/PACKAGE of 5
In stock.
Qty
:
Add to Cart
Save to shopping list
Choose opaque KYNAR
®
PVDF for the best chemical compatibility or transparent nylon for lower cost
Max pressure for filters with 1/4” OD ports is 125 psi (8.5 bar)
Application: Gas/air filtrationgeneral-purpose use; liquid filtrationremove most visible particles
Filter gases or liquids with these microfiber filters. All models have a borosilicate glass filter membrane. See table below for applications and efficiency ratings. Liquid efficiency ratings are 98% of retention of particles of noted size; gas efficiency ratings are percentage retention of 0.01µm particles.
Max differential pressure for all filters is 40 psi (60 psi for 0.01 µm units).
Max temperature at 0 psi: nylon is 230°F; stainless steel & KYNAR PVDF are 250°F
Specifications
Product Type
Gas/Liquid Filters, In-Line
Housing material
Nylon
Max pressure (psi)
125
Quantity
5/pk
Max operating temperature (º F)
230
Max operating temperature (º C)
110
Gas (Efficiency)
93%
Liquid (Efficiency)
25µm
Air flow rate
at 2 psi drop at 2psi: 1.2 scfm
60psi: 5.4 scfm
100 psi: 8.3 scfm
Water flow
at 1 psi pressure drop: 12 GPH
at 5 psi pressure drop: 30 GPH
Ports
1/4" OD
Technical Resources
Virtual Catalog (PDFs)
11-12 International Catalog
13-14 International Catalog
Related technical articles (Roll over for summary)
Laboratory Filtration Selection Guide
Science in the Small Dairy Industry: Milk Sediment Testing
Basics of Cartridge Filtration
Show All...
Equipping a Laboratory: A Study in Customer Service Excellence
Show Less...
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334
See Details
Questions and Answers
Product Reviews
Close
Save My Shopping List
Please login in order to use Shopping Lists
Close
Close
Save My Shopping List
You can
view your shopping list
or
continue shopping