Product Info

Product Info        
Brand Sartorius Sartorius
Item Model MSA225S100DU
Product Type Semi-Micro Balance Semi-Micro Balance
Unit Of Measure Each Each
Number of Items 1
Warranty Period Unit 3 Years 2 Years
Product Name Sartorius Cubis Semi-Micro and Micro Balances Sartorius Cubis (MSA) Semi-Micro Balances with Color Touchscreen

Technical Specs

Technical Specs        
Capacity (g) 220 220
Linearity (mg) 0.1 0.01
Weighing Units g, kg, ct, lb, oz, tr oz, lb:oz, gn, dwt, mg, mommes, tola, baht, Newton g, kg, mg, ct, lb, oz, gr oz, tael, gr, dwts, Parts per lb, moms, Austrian ct, Tola, Baht, Mesghal
Calibration Type Internal Internal
Power (VAC) 120 115
Warranty 3 Years 2 Years
Readability (mg) 0.01
Readability (g) 0.0001
Repeatability (mg) 0.01
Repeatability (g) 0.0001
Linearity (g) 0.0001
Output RS-232 / USB / auxiliary
RS-232 Interface Yes
Stabilization Time (Sec) 2

Compliance

Compliance        
Agency Compliance UL Prop 65 NA (no Prop 65 chemicals)