Subtotal = ₹ 0.00 
Items = 0 
View Cart
India
91-22-6716-2222 or 
Welcome,
log in or register
You are filtering by:
Category:
Clear Category Laboratory Equipment
Clear Category Filtration
Clear Category Laboratory Filtration Products
Clear Category Capsules and In-Line Filters
Clear all filters
Category:
Brand:
Whatman (50)
Product Type:
Availability:
Sterile:
Yes (20)
Membrane material:
Pore size (micron):
0.2 (15)
0.45 (3)
1 (2)
0.5 (1)
0.1 (1)
5 (1)
Material:
PTFE (13)
Effective filtration area:
Particle retention (%):
99.9 (3)
>99 (2)
>94 (2)
Particle retention (Particle size):
Learn more:
[-] Show Less
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 91-22-6716-2222
 

Capsules and In-Line Filters

Capsules and In-Line Filters
Choose from our comprehensive line of Capsules and In-Line Filters and other Laboratory Filtration Products products.
 Product Detail
Sort
 Availability
 Price
Representative photo only Disposable In Line Gas Liquid Filters Nylon gas efficiency 93 liquid efficiency 25 5 pack

Disposable In-Line Gas/Liquid Filters; Nylon; gas efficiency, 93%; liquid efficiency, 25µ; 5/pack

Product Type Gas/Liquid Filters, In-Line,Housing material Nylon,Max pressure psi 125
WW-02909-10
Usually ships in 14 days or sooner.
₹ 20,300.00 INR/PACKAGE of 5

Qty:

Representative photo only Whatman Vacu Guard Filter

Whatman Vacu-Guard Filter

Housing material Polypropylene (PP),Product Type In-Line Filters,Material PTFE membrane
WW-29701-00
USA & Canada Only

Qty:

Representative photo only Whatman 50 mm In Line Filters PTFE 0 2m 10 pk

Whatman 50 mm In-Line Filters, PTFE, 0.2µm, 10/pk

Housing material Polypropylene (PP),Product Type In-Line Filters,Material PTFE
WW-29700-72
USA & Canada Only

Qty:

Representative photo only Disposable In Line Gas Liquid Filters PVDF liquid efficiency 0 3 5 pack

Disposable In-Line Gas/Liquid Filters; PVDF; liquid efficiency, 0.3µ; 5/pack

Product Type Gas/Liquid Filters, In-Line,Housing material PVDF,Max pressure psi 125
WW-02908-90
Usually ships in 14 days or sooner.
₹ 26,500.00 INR/PACKAGE of 5

Qty:

Representative photo only Disposable In Line Gas Liquid Filters PVDF gas efficiency 98 liquid efficiency 8 5 pack

Disposable In-Line Gas/Liquid Filters; PVDF;gas efficiency, 98%; liquid efficiency, 8µ; 5/pack

Product Type Gas/Liquid Filters, In-Line,Housing material PVDF,Max pressure psi 125
WW-02908-50
Usually ships in 14 days or sooner.
₹ 27,900.00 INR/PACKAGE of 5

Qty:

Representative photo only Whatman Venting Filter Disc 50mm 10 pk

Whatman Venting Filter, Disc, 50mm, 10/pk

Product Type Venting Filters,Membrane material PTFE,Description Disc
WW-29700-62
USA & Canada Only

Qty:

Representative photo only Whatman Disposable Capsule Filters Polypropylene Membrane 10um

Whatman Disposable Capsule Filters, Polypropylene Membrane; 10um

Product Type Capsule Filters,Material Polypropylene (PP),Connections 1/2"
WW-29701-42
USA & Canada Only

Qty:

Representative photo only Whatman HEPA VENT Filters 10pk 50mm Dia

Whatman HEPA-VENT Filters; 10pk 50mm Dia

Product Type In-line Filters,Housing material Polypropylene,Particle retention Particle size 99.97
WW-29700-90
USA & Canada Only

Qty:

Representative photo only Disposable In Line Gas Liquid Filters Nylon gas efficiency 99 99 liquid efficiency 2 5 pack

Disposable In-Line Gas/Liquid Filters; Nylon; gas efficiency; 99.99%; liquid efficiency; 2µ; 5/pack

Product Type Gas/Liquid Filters, In-Line,Housing material Nylon,Max pressure psi 125
WW-02909-60
Usually ships in 14 days or sooner.
₹ 20,900.00 INR/PACKAGE of 5

Qty:

WW-29701-44 Whatman<small><sup>&#153;</sup></small> Polycap<small><sup>&#153;</sup></small> TC Filter Capsule, PES, 0.2um

Whatman Polycap TC Filter Capsule, PES, 0.2um

Product Type Capsule Filters,Membrane material Polyethersulfone (PES),Housing material Polypropylene
WW-29701-44
USA & Canada Only

Qty:

Representative photo only Whatman 50 mm In Line Filters Polypropylene 10 0m 10 pk

Whatman 50 mm In-Line Filters, Polypropylene, 10.0µm, 10/pk

Housing material Polypropylene (PP),Product Type In-Line Filters,Material Polypropylene
WW-29700-88
USA & Canada Only

Qty:

Representative photo only Whatman Disposable Capsule Filters PTFE Membrane pore size 1 0 1 4 3 8 connections

Whatman Disposable Capsule Filters, PTFE Membrane; pore size, 1.0µ; 1/4"-3/8" connections

Product Type Capsule Filters,Material PTFE,Connections 1/2" hose barb
WW-29700-16
USA & Canada Only

Qty:

Representative photo only Disposable In Line Gas Liquid Filters Nylon liquid efficiency 8 5 pack

Disposable In-Line Gas/Liquid Filters; Nylon; liquid efficiency, 8µ; 5/pack

Product Type Gas/Liquid Filters, In-Line,Housing material Nylon,Max pressure psi 125
WW-02909-20
Usually ships in 14 days or sooner.
₹ 20,300.00 INR/PACKAGE of 5

Qty:

Representative photo only Whatman In Line Carbon Filter Capsule 183 x 66 mm

Whatman In-Line Carbon Filter Capsule, 183 x 66 mm

Product Type Carbon Filter Capsules, In-Line,Particle retention Particle size >0.3 m,Particle retention % 99.97
WW-29708-12
USA & Canada Only

Qty:

Representative photo only Disposable In Line Gas Liquid Filters Nylon gas efficiency 100 at 0 01

Disposable In-Line Gas/Liquid Filters; Nylon; gas efficiency; 100% at 0.01µ

Product Type Gas/Liquid Filters, In-Line,Housing material Nylon,Max pressure psi 125
WW-02917-60
Usually ships in 27 days.
₹ 99,000.00 INR/PACKAGE of 5

Qty:

94 results (showing 1 - 15 )
Per Page