Cole-Parmer India offers an extensive range of laboratory baths and circulators and chillers for use in temperature control of laboratory and industrial applications. Cole-Parmer baths and circulator chillers offer:
Baths
• Utility Baths: Temperature ranges from RT +5ºC to +100ºC, bath volume 2 to 43 L
• Shaking Water Baths: RT +5ºC to +90ºC, 10 to 26 L, 20 to 200 rpm shaking speed
Circulators
• Immersion Circulators: +5 to +200ºC
• Heated Circulating Baths: RT +5ºC to +280ºC
• Refrigerated Circulating Baths: -40 to +200ºC
Recirculating Chillers/Coolers: -15 to +40ºC
Immersion Coolers: -90 to +40ºC, 300 to 350 W cooling capacity at +20ºC
Cole-Parmer utility analogue baths offer the lowest cost solution for temperature control and are ideal for laboratory applications requiring a few temperature set points over a long period of time. For industrial and laboratory applications requiring high stability with a wide variety of temperature control, select from our heated circulating baths, refrigerated circulating baths or refrigerated chillers and recirculators.
Choose from major brands including;
Cole-Parmer Polystat Baths
Thermo Scientific HAAKE Baths
Thermo Scientific NESLAB Baths
PolyScience Circulators
Use Cole-Parmer's guide to bath and circulator terminology to determine the best unit for your application and our selection guide to choosing a chiller. Alternatively contact our Application Specialists for free technical support and let us bring over 50 years of temperature control experience to help solve your application needs.